Shop All Brad-Point Drill Bits
Eazypower
Brad-Point Drill Bit, 5/16" Size
Mfr # 88663
Zoro # G104230331
original price:
$8.25
6% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Type Brad-Point
- Decimal Equivalent 0.3438
- Material - Machining High Speed Steel
- Drill Bit Size 5/16 in
- Sub Brand ISOMAX
Product Information
- Brand Eazypower
- MFR # 88663
- Zoro # G104230331
- UPC # 083771886639
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Details
Drill Bit Point Type | Brad-Point |
Decimal Equivalent | 0.3438 |
Material - Machining | High Speed Steel |
Item | Brad-Point Drill Bit |
Sub Brand | ISOMAX |
Measurement System | Fractional Inch |
Pen Makers Drill Bit | No |
Description
Brad-Point Drill Bit, High Speed Steel, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- NOVA 1 1/4" Flexible Center (9021)
- GREENLEE 10-3/4" Ratchet Action Cable Cutter, Center Cut (761)
- WARWOOD TOOL 5 lb Ship Maul, 32 Hickory Handle (12311)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/2 in. (30041)
- EAZYPOWER Brad Point Drill Bit, HSS, 1 in. (30045)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (30037)
- EAZYPOWER Brad-Point Drill Bit, 3/4" Size (30043)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- CENTURY DRILL & TOOL Brad Point Wood Bit 13Mm Overall Lgth 151Mm Cut Lgth 101Mm Rs 12.7Mm (37313)
- Eazypower Brad-Point Drill Bits