Shop All Screwdriver Bit and Nutsetter Accessories
Eazypower
Bit Holder, Magnetic, 1/4" Hex, 12"L
Mfr # 86257
Zoro # G1392702
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Magnetic, Sliding
- Nutsetter Hex Size 1/4"
- Overall Length 12"
- Body Dia. 7/16"
- Fastening Tool Material Steel
Product Information
- Brand Eazypower
- MFR # 86257
- Zoro # G1392702
- UPC # 083771862572
- Country of Origin China
- Category Screwdriver Bit and Nutsetter Accessories
Dimensions
Nutsetter Hex Size | 1/4" |
Overall Length | 12" |
Body Dia. | 7/16" |
Hex Shank Size | 1/4 in |
Shank Size | 1/4" |
Overall Bit Length | 12 in |
Details
Item | Bit Holder |
Features | Magnetic, Sliding |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Item | Bit Holder |
Shank Style | Hex Power Drive |
Application - Tools | Impact |
Impact Rated | Yes |
Description
Bit Holder, Application - Tools Impact, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 12 in, Fastening Tool Material Steel, Magnetic, Impact Rated Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (D9599)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15101)
- MARSON Rivet Gun, Capacity 1/8" - 1/4" (M39032)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- EAZYPOWER Non-Magnetic Nut Setter, 5/16" (79264)
- EAZYPOWER Magnetic Screwdriver, 7-1/2" (79665)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/8", 2-9/16"Long (79882)
- EAZYPOWER Non-Magnetic Nut Setter, 1/4" (79262)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/16" (81468)
- APEX TOOL GROUP 8Mm Impact Socket 3/8Dr-344 Lbs (8MM13)
- GEDORE Extension, Flexible, 1/4", 120mm (2088)
- Eazypower Screwdrivers and Nutdrivers