Shop All Nut Setters and Bit Holders
Eazypower
Bit Holder, 1/4", 1/4", 12"
Mfr # 81808
Zoro # G5068917
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4" Hex
- Overall Length 12"
- Material Steel
- Bit Style Magnetic Bit Holder
Product Information
- Brand Eazypower
- MFR # 81808
- Zoro # G5068917
- UPC # 083771818081
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" Hex |
Overall Length | 12" |
Overall Bit Length | 12 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Includes | Bit Holder |
Number of Pieces | 1 |
Impact Rated | No |
Bit Holder Drive Type | Hex |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Magnetic |
Item | Bit Holder |
Shank Style | Hex |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 12 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes Bit Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- PALMGREN 3" Low Profile Drill Press Vise (9612403)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- KO-KEN Nut Twister 21mm 42mm 1/2 Sq. Drive (4127-21)
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- EAZYPOWER Block O Bit Case, Empty (88289)
- EAZYPOWER 1 each 1/4" - 5/8" x 12 inch Magnetic Nut Setters, 6 pc (32828)
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- MILWAUKEE TOOL SHOCKWAVE 12" Impact Magnetic Bit Holder (48-32-4512)
- Eazypower Nut Setters and Bit Holders