Shop All Screwdriver Bits
Eazypower
Bit, 1/4" Hex, No. 0
Mfr # 01360
Zoro # G0557897
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Hex Shank Size 1/4"
- Shank Size 1/4"
- For Use With Phillips(R) screws
Product Information
- Brand Eazypower
- MFR # 01360
- Zoro # G0557897
- UPC # 083771013608
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #0 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Bit, 1/4" Hex, No. 0 |
For Use With | Phillips(R) screws |
SAE or Metric | SAE |
Description
Bit,1/4 In. Hex,No. 0, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 25-Blade extra long 12" Feeler Gauge Set (000F)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 6 Pc (10Z760)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 4 (2404)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- EAZYPOWER Insert Bit, 1/8", 1" L (19249)
- EAZYPOWER Slotted Power Bit, No. 10-12, 2" (13352)
- EAZYPOWER Metal Dowel Centers, 1/2", PK4 (30031)
- EAZYPOWER Security Tee Star, Size T25, 6" (79505/B)
- EAZYPOWER Spanner/Spanner Bit, No. 8/10, 3" (85164/B)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (40L579)
- Eazypower Screwdrivers and Nutdrivers