Shop All Nut Setters and Bit Holders
Eazypower
Ball Type Socket Adapters, 2", 1/4" dia.
Mfr # 73348/B
Zoro # G1117011
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 2"
- Bit Style Ball Type Socket Adapter
- Measurement Type SAE
Product Information
- Brand Eazypower
- MFR # 73348/B
- Zoro # G1117011
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 2" |
Details
Bit Style | Ball Type Socket Adapter |
Measurement Type | SAE |
Drive Type | Male Square |
Number of Pieces | 1 |
Item | Ball Type Socket Adapters,2",1/4" dia. |
SAE or Metric | SAE |
Description
Ball Type Socket Adapters,2 In.,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- WIDIA Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (16105)
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 50 (B100H-50K)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 48" (73631)
- EAZYPOWER Nutsetter, 3/8" Hex, 1-1/2" L, Steel, PK50 (00326)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", 1-5/8" L (73324/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter W/ C-Ri (165NN416C)
- Eazypower Screwdrivers and Nutdrivers