Shop All Rotary Tool Accessories
Eazypower
Ball Shaped Rotary File, 1/2 in., 1 pcs.
Mfr # 30078
Zoro # G7629081
original price:
$10.39
50% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
- Dia. (In.) 1/2 in
- For Use With Hardened Alloy Steel For Wood, Plastics and Soft Metals
- Removes Metal, Rust and Corrosion
- Overall Length (In.) 1 5/8 in
Product Information
- Brand Eazypower
- MFR # 30078
- Zoro # G7629081
- UPC # 083771300784
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/2 in |
Overall Length (In.) | 1 5/8 in |
Overall Length | 1 5/8 in |
Burr Diameter | 1/2 in |
Shank Diameter | 1/2 in |
Head Length | 1/2 in |
Head Width | 1/2 in |
Details
Item | Rotary File |
Application | Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic |
For Use With | Hardened Alloy Steel For Wood, Plastics and Soft Metals |
Removes | Metal, Rust and Corrosion |
Number of Pieces | 1 |
Function | Shaping, Finishing, and Carving Detail Work |
Material Application | Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood |
Rotary Tool Accessory Type | Rotary File |
Max. Speed | 2,500 RPM |
Mount Type | Mounted |
Bit Material | Alloy Steel |
Shape | Ball |
Description
Rotary File, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Ball, Max. Speed 2,500 RPM, Shank Diameter 1/2 in, Mount Type Mounted, Overall Length 1 5/8 in, Burr Diameter 1/2 in, Head Length 1/2 in, Head Width 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- SGS TOOL Carbide End Mill, Ball, 3/4in., 3 FL, AlTiN (31145)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/64 (44005)
- ILC Replacement for Makita 1222 Battery (1222 BATTERY MAKITA)
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- EAZYPOWER Tapered Cone Rotary Rasp, 5/8 in., 1 pcs. (30085)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142)
- DREMEL Wheel, Flap, 3/16 In (504)
- Eazypower Rotary Tool Accessories