Shop All Hex Key Sets
Eazypower
Assorted Security Hex Key Set, 1", 8 pcs.
Mfr # 79330
Zoro # G0561640
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- For Use With Security Allen(R) screw
- Includes (8) Hex Keys: 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4
- Shank Style Hex
- Overall Length 1"
Product Information
- Brand Eazypower
- MFR # 79330
- Zoro # G0561640
- UPC # 083771793302
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | 3/32 in; 7/64 in; 1/8 in; 9/64 in; 5/32 in; 3/16 in; 7/32 in; 1/4 in |
Details
For Use With | Security Allen(R) screw |
Includes | (8) Hex Keys: 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4 |
Item | Assorted Security Hex Key Set,1",8 pcs. |
Shank Style | Hex |
Measurement Type | SAE |
End Shape | Hex Key |
Description
Assorted Security Hex Key Set,1 In.,8 pcs., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Telescoping Inspection Mirror (17755)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- EAZYPOWER Assorted Metric Hex Key Set, 1", 10 pcs. (79840)
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- TENG TOOLS 1479MM 9 Piece Metric Ball Point Hex Key Set (1479MM)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- WIHA 10 Piece Metric L-Shape Hex Key Set, 13693 (13693)
- GEARWRENCH 8 Piece Metric Ball End T-Handle Hex Key Set (83520)
- TENG TOOLS TEDHEX7 - 7 Piece T Handle Hex Key Set in EVA Tray (TEDHEX7)
- Eazypower Hex Key Sets