Shop All Extra Long Drill Bits
Eazypower
Air Craft Drill Bit, HSS, 7/16 in.
Mfr # 82671
Zoro # G7522751
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Decimal Equivalent 0.4375
Product Information
- Brand Eazypower
- MFR # 82671
- Zoro # G7522751
- UPC # 083771826710
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 27/64 in |
Overall Length | 6 in |
Flute Length | 4 1/8 in |
Bit Dia. | 7/16" |
Shank Size | 7/16" |
Description
Extra Long Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN VICE SWIVEL 5" (TL22012)
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- KO-KEN Bit Socket TORX T40 50mm 3/8 Sq. Drive (13025.50-T40)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- EAZYPOWER Air Craft Drill Bit, HSS, 5/32 in. (82235)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/16 in. (82227)
- EAZYPOWER Air Craft Drill Bit, HSS, 7/32 in. (82228)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x812IN (50741)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 19/64x8IN (50498)
- Eazypower Extra Long Drill Bits