Shop All Extra Long Drill Bits
Eazypower
Air Craft Drill Bit, HSS, 3/32 in.
Mfr # 82224
Zoro # G7509336
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0938
- Drill Bit Finish Black Oxide
Product Information
- Brand Eazypower
- MFR # 82224
- Zoro # G7509336
- UPC # 083771822248
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 6 in |
Flute Length | 1 3/8 in |
Shank Size | 3/32" |
Bit Dia. | 3/32" |
Details
Item | Extra Long Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0938 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Material | HSS |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 3 |
Number of Pieces | 1 |
Point type | Split |
Grade | M2 |
Flute Type | Spiral |
Coolant Through | No |
Application | Metalworking |
Shank Type - Machining | Straight |
Standards | Not Rated |
Description
Extra Long Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Red Illum Push-Pull Switch 15A 12V S.P.S.T. 1 Pc (JTT2670F)
- PROTO Autowire Twister Plier (J192)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6093)
- HHIP Optical Punch Set & 4 Piece High Speed Steel Center Drill Set #1-#4 (8600-4122)
- EAZYPOWER Air Craft Drill Bit, HSS, 7/32 in. (82228)
- EAZYPOWER Air Craft Drill Bit, HSS, 5/32 in. (82235)
- EAZYPOWER Air Craft Drill Bit, HSS, 7/16 in. (82671)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/16 in. (82227)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/4x12IN (50659)
- VIKING NORSEMAN DRILL 39300 Type Xgt-Ub 135-Deg Magnum Extra Length Drill Bit 3 Pk 3/16x6" (39300)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-7/64IN)
- Eazypower Extra Long Drill Bits