Shop All Jobber Length Drill Bits
Eazypower
8.50mm HSS 135 Deg. Jobber Length Drill Bit
Mfr # 82293
Zoro # G0562508
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Eazypower
- MFR # 82293
- Zoro # G0562508
- UPC # 083771822934
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.50mm |
Shank Dia. | 3/8" |
Details
Item | Jobber Drill Bit,Hgh Spd Steel,Blk,8.5mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point Type | Split point |
Coolant Through | No |
Description
Jobber Drill Bit,Hgh Spd Steel,Blk,8.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 24x5" (CC624FE)
- GENERAL TOOLS Digital Angle Finder, 10" Size, LCD (823)
- EAZYPOWER Titanium Drill Bit, 5/16", 135SP, M2 HSS (87086)
- EAZYPOWER Jobber Length Drill Bit 13pk. (79761)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- EAZYPOWER Jobber Length Drill Bit, 9/64", M2 HSS (86755/B)
- EAZYPOWER Jobber Length Drill Bit (73313)
- EAZYPOWER 10.00mm HSS 135 Deg. Jobber Length Drill Bit (82296)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/64 (C18003)
- Eazypower Drill Bits