Shop All Countersinks
Eazypower
#8 Countersink Drill Bit, 1 pc
Mfr # 30049
Zoro # G6925802
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eazypower
- MFR # 30049
- Zoro # G6925802
- UPC # 83771300494
- Country of Origin Taiwan, Province of China
- Category Countersinks
Description
Type: Countersink Drill Bit
Includes: 1/4" Hex Shank
Application: Countersinks Drill Bits with 1/4" shank adjust hole depth from screw head depth
Size: 7/64" #8
Includes: 1/4" Hex Shank
Application: Countersinks Drill Bits with 1/4" shank adjust hole depth from screw head depth
Size: 7/64" #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-28 2 Flt. Drill'N'Tap (007526AS)
- FREUD Straight Router Bit, 1/2" Shank Dia. (12-110)
- WIHA Insulated Torx Screwdriver T15 Round (32536)
- URREA 12-point black finish combination wrench 1-13/16" opening size (1258B)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/16" (HSP6-3/16-100T)
- Eazypower Countersinks, Center Drills & Spotting Drills