Shop All Jobber Length Drill Bits
Eazypower
7/64" HSS 135 Deg. Jobber Length Drill Bit 2pk.
Mfr # 86761
Zoro # G0563777
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Eazypower
- MFR # 86761
- Zoro # G0563777
- UPC # 083771867614
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64" |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,M2 HSS,Blk Oxide,7/64",PK2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 2 |
Coolant Through | No |
Point Type | Split point |
Description
Jobber Drill,M2 HSS,Blk Oxide,7/64 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- CRAFTSMAN Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome (CMMT43282)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- EAZYPOWER 10.00mm HSS 135 Deg. Jobber Length Drill Bit (82296)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87220)
- EAZYPOWER 7.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82290)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- EAZYPOWER 8.50mm HSS 135 Deg. Jobber Length Drill Bit (82293)
- EAZYPOWER Jobber Length Drill Bit 13pk. (79761)
- DRILL AMERICA #51 HSS Polished Jobber Length Drill Bit (D/AP51)
- Eazypower Drill Bits