Shop All Masonry Drill Bits
Eazypower
3/4"x1/2"x6" Fast Spiral Rotary Mansory Drill Bit Percussion
Mfr # 73641
Zoro # G6925647
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eazypower
- MFR # 73641
- Zoro # G6925647
- UPC # 83771736415
- Country of Origin Taiwan, Province of China
- Category Masonry Drill Bits
Description
Type: Mansory Drill Bit
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Percussion Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 3/4" X 1/2" X 6" Fast Spiral Rotary Mansory Drill Bit Percussion Carbide Tipped, 1pc
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Percussion Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 3/4" X 1/2" X 6" Fast Spiral Rotary Mansory Drill Bit Percussion Carbide Tipped, 1pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 3/8"-16 NC (6534)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-09-1/2)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- WIDIA End Mill, 10.00mm Milling Dia., D002/D012 (577C05002T)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- EAGLE TOOL US Carbide Tip Switch Bit Head, Masonry (ETM375)
- MILWAUKEE TOOL 3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6701)
- RELTON SDS+ Stop Drill 1/2"X13/16" (207STP-8-13)
- CENTURY DRILL & TOOL Sds Plus 4-Cutter Drill Bit 3/4" Cutting Length 10" Overall Length 12" (83148)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 18"L, Straight (RCSS2086)
- MILWAUKEE TOOL 1/2 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3906)
- Eazypower Drill Bits