Shop All Masonry Drill Bits
Eazypower
3/4"x1/2"x6" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Mfr # 87982
Zoro # G6925358
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eazypower
- MFR # 87982
- Zoro # G6925358
- UPC # 83771879822
- Country of Origin Taiwan, Province of China
- Category Masonry Drill Bits
Description
Type: Mansory Drill Bit
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 3/4" X 1/2" X 6" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 3/4" X 1/2" X 6" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wheelchair Groover 2-1/4", 8"x10-1/2 (CF093)
- HANSON 10" Extended Length Ratcheting Tap Wrench (21210)
- KIPP Cam Lever Size: 0 M05X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X30)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- DIABLO 1"x10"x12" Red Granite Carbide Hammer Drill Bit (DMARG1210)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8X18inOAL SDS MASONARY DRILL (SDS4350-11250-18-D)
- BOSCH Rebar Cutter Masonry Drill Bit 1" x 12"L, Straight (RCSS2164)
- AVANTI PRO 5/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4230)
- DIABLO 3/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4160)
- Eazypower Masonry Drill Bits