Shop All Drill Extensions
Eazypower
30205 1/2-Inch Sds Drill Chuck Adapter 20-Unf Thread
Mfr # 30205
Zoro # G6433437
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in.
- Shank Dia. 1/2 in.
Product Information
- Brand Eazypower
- MFR # 30205
- Zoro # G6433437
- UPC # 83771302054
- Country of Origin China
- Category Drill Extensions
Dimensions
Overall Length | 2 in. |
Shank Dia. | 1/2 in. |
Details
Item | Drill Bits |
Description
The Sds Drill Adapter Allows Use Of Locking Steel Keyless 1/2-20Unf Impact Chuck For Any Drill Bit, Paint Mixer, Mud Mixer, Wire Brush And Screwdriver Accessory In Your Sds Drill.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- STM 28 Leaf 480 Screw Pitch Gauge (225325)
- OSG Jobber Drill Bit, 3/32 in., HSS-E (16503915)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YU27)
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- EAZYPOWER Hex Extensions, 1/4 In (88440)
- EAZYPOWER Hex Extensions, 1/4 In, PK4 (88666)
- EAZYPOWER Hex Extensions, 1/4 In (88439)
- IRWIN 6 Drill Bit Extension (88702)
- IRWIN 12 Drill Bit Extension (88601)
- EAGLE TOOL US Flexible Extension, 1/4" Hex, 54" L (EX25054)
- Eazypower Drill Bit Accessories