Shop All Jobber Length Drill Bits
Eazypower
1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8"
Mfr # 86769
Zoro # G0564011
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Eazypower
- MFR # 86769
- Zoro # G0564011
- UPC # 083771867690
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4" |
Shank Dia. | 3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,M2 HSS,Black Oxide,1/4" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Material | High Speed Steel |
Finish | black oxide |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Split point |
Description
Jobber Drill,M2 HSS,Black Oxide,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Recip Saw w/ BONUS BATTERY (DCS382B/DCBP520)
- J.W. WINCO GN451.1-19-19-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-19-19-1/4-55)
- BOJO TOOLS Wide Edge Scraper Tool (ATH-11-CEL)
- FLUKE Pls3 Level Points Pacific Laser Kit (PLS-60523N)
- EAZYPOWER 7.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82290)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87215)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- EAZYPOWER Jobber Length Drill Bit, 9/64", M2 HSS (86755/B)
- EAZYPOWER 12.50mm HSS 135 Deg. Jobber Length Drill Bit (82301)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/64 (45611)
- Eazypower Drill Bits