Shop All Socket Adapters
Eazypower
1/4" Drive Socket Adapter, SAE, 1 pcs
Mfr # 77214
Zoro # G0561397
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Pieces 1
- Size 1/4" HEX
- Overall Length 1 in
Product Information
- Brand Eazypower
- MFR # 77214
- Zoro # G0561397
- UPC # 083771772147
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Size | 1/4" HEX |
Overall Length | 1 in |
Output Drive Size | 1/4" |
Drill Bit Size | 1/4 in |
Maximum Drilling Depth | 1/2 in |
Shank Hex Size | 1/4 in |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Socket Adapter |
Output Drive Type | Male Hex |
Drive Type | Male Square |
Number of Points | 4, 6 |
Impact Rated | Yes |
Material - Machining | Steel |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Rebar Cutter Drill Bit, 1/4 in Drill Bit Size, Steel, 1 in Overall Length, Hex, 1/2 in Maximum Drilling Depth, 1/4 in Shank Hex Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 3/16" Cutter Thickness (MS3031-3X3/16X1-28T 105-07530)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Straight Jaws (112-07)
- DIABLO Universal Extension, 5-1/2"x3/8 (DHS375XT6)
- EAZYPOWER Socket Adapter, 6", 1/4" Drive, 1 pcs (85000)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- EAZYPOWER Socket Adapter, 1/4" x 3/8" (86300)
- EAZYPOWER Socket Adapter, 6", 3/8" Drive (85001)
- KO-KEN Universal Joint 1/4 Square 33mm 1/4 Sq. Drive (2770)
- PROTO 1" Drive Extension, SAE, 1 pcs, Chrome (J5854)
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- Eazypower Socket Adapters