Shop All Masonry Drill Bits
Eazypower
1/2"x4"x1/4" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Mfr # 87965
Zoro # G6925516
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eazypower
- MFR # 87965
- Zoro # G6925516
- UPC # 83771879655
- Country of Origin Taiwan, Province of China
- Category Masonry Drill Bits
Description
Type: Mansory Drill Bit
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 1/2" X 4" X 1/4" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 1/2" X 4" X 1/4" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- OSG Spiral Point Tap Plug, 3 Flutes (1730608)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- BON TOOL Bon 14-310 Mud Stand, High (14-310)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- DRILLCO 7/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1566B)
- BOSCH Rebar Cutter Masonry Drill Bit 9/16" x 12"L, Straight (RCSS2094)
- DIABLO SDS-Plus Concrete Anchor Drive Sleeves P (DMAPL2960)
- MILWAUKEE TOOL 3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6701)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 12"L, Straight (RCSS2084)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- Eazypower Drill Bits