Shop All Masonry Drill Bits
Eazypower
1/2"x1/2"x6" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Mfr # 87980
Zoro # G6925111
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eazypower
- MFR # 87980
- Zoro # G6925111
- UPC # 83771879808
- Country of Origin Taiwan, Province of China
- Category Masonry Drill Bits
Description
Type: Mansory Drill Bit
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Percussion Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 1/2" X 1/2" X 6" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Material Type: M2 High Speed Steel with carbide Tipped
Includes: Percussion Masonry Bit
Application: Masonry drill bits - Material to be drilled are brick, cinder block, mortar and tile.
Special feature: Double flute for cleaning of wate materials. 1/2" X 1/2" X 6" Fast Spiral Rotary Mansory Drill Bit Carbide Tipped, 1pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #4-40 2 Flt. Drill'N'Tap (007500AS)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- VERMONT AMERICAN Masonry Bit, 5/8", 6"L, Shank 3/8" (14030)
- IRWIN MASONRY BIT-SSF 3/4""X13"" (5026022)
- VULCAN Bit Masonry Percsn 3/16In (201091OR)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2330)
- MILWAUKEE TOOL Tile and Natural Stone Bit 1/2 in. (48-20-8995)
- MILWAUKEE TOOL 3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6701)
- Eazypower Drill Bits