Shop All Screwdriver Bit Sets
Eazypower
1 Piece Flexible Extension, 1/4"
Mfr # 73609
Zoro # G1495173
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Shank Size 1/4"
- Drive Size 1/4 in
- Includes 1 Flexible Extension
- Number of Pieces 1
Product Information
- Brand Eazypower
- MFR # 73609
- Zoro # G1495173
- UPC # 083771736095
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 11" |
Shank Size | 1/4" |
Drive Size | 1/4 in |
Overall Bit Length | 11 in |
Hex Shank Size | 1/4 in |
Details
Includes | 1 Flexible Extension |
Number of Pieces | 1 |
Impact Rated | No |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
Fastening Tool Item | Flexible Extension |
Bit Retainer Type | Magnetic |
Application - Tools | Power |
Bit Holder Drive Type | Hex |
Item | Flexible Extension |
Fastening Tool Material | Steel |
Description
Flexible Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 11 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes 1 Flexible Extension
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 46 mm Size, Deep Socket, Black Phosphate (49-66-6421)
- IRWIN Tap (1752ZR)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver (DW2218)
- EAZYPOWER Flex Bit Socket Kit, Pieces 25 (73608)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #2 (73278)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #6 (80287)
- EAZYPOWER 10 Piece Screwdriver Bit Set, 1/4" (79001)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- EAZYPOWER 1 Piece Flexible Extension, 3/8" (73613)
- OEMTOOLS 33 Piece Impact Rated Bit Set (25960)
- Eazypower Screwdrivers and Nutdrivers