Shop All Wall Plates
Eaton Wiring Devices
Wht Coaxial Jack W/Wall Plate
Mfr # 1172W
Zoro # G706881924
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wallplate with connector
- Certifications Contact Manufacturer
- Product Length/Depth .8 in
- Product Height 4.5 in
- Product Width 2.8 in
Product Information
- Brand Eaton Wiring Devices
- MFR # 1172W
- Zoro # G706881924
- UPC # 32664546570
- Country of Origin China
- Category Wall Plates
Dimensions
Product Length/Depth | .8 in |
Product Height | 4.5 in |
Product Width | 2.8 in |
Details
Type | Wallplate with connector |
Certifications | Contact Manufacturer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wall Plate 1Gang Dplx Recpt Iv (PJS8V)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- Eaton Wiring Devices Wall Plates