Shop All Wall Plates
Eaton Wiring Devices
Wall Plate Rocker 4Gang Wht
Mfr # 2164W-BOX
Zoro # G806887161
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Four-gang
- Color White
- Material Thermoset
- Type Wallplate
- Cutout Decorator
Product Information
- Brand Eaton Wiring Devices
- MFR # 2164W-BOX
- Zoro # G806887161
- UPC # 32664320330
- Country of Origin United States
- Category Wall Plates
Dimensions
Wallplate Size | Standard |
Product Height | 4.5 IN |
Product Width | 8.19 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Four-gang |
Color | White |
Material | Thermoset |
Type | Wallplate |
Cutout | Decorator |
Certifications | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 900VA (INTERNET900U)
- MURR ELEKTRONIK MIRO 6.2 Plug-in relay, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1 C/O 5 mm (3000-16023-2100010)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- Eaton Wiring Devices Wall Plates