Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 3 Gang Togg Ivy 1Pk
Mfr # S2966W-SP
Zoro # G507024582
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color White
- Material Thermoplastic
- Length .833 IN
- Mounting Type Surface
Product Information
- Brand Eaton Wiring Devices
- MFR # S2966W-SP
- Zoro # G507024582
- UPC # 32664537820
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | .833 IN |
Height | 4.742 IN |
Width | 2.958 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | White |
Material | Thermoplastic |
Mounting Type | Surface |
Special Features | Self-closing |
Cutout | Decorator |
Orientation | Vertical |
Environmental Conditions | Wet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
- SOUTHWIRE 1/2"X25' Rws Conduit (55081806)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- Eaton Wiring Devices Wall Plates