Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 2Gng Dplx Recpt Wht
Mfr # 2150W-BOX
Zoro # G906887245
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Thermoset
- Certifications cULus Listed
- Product Height .001 in
Product Information
- Brand Eaton Wiring Devices
- MFR # 2150W-BOX
- Zoro # G906887245
- UPC # 32664317903
- Country of Origin United States
- Category Wall Plates
Dimensions
Product Height | .001 in |
Product Length/Depth | .001 in |
Product Width | .001 in |
Wallplate Size | Standard |
Details
Number of Gangs | 2 |
Color | White |
Material | Thermoset |
Certifications | cULus Listed |
Cutout | Power outlet |
Description
Wall Plate 2Gng Dplx Recpt Brn, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, No Knob (9001K11J1)
- ADVANCE CABLE TIES 8 18lb Natural/White Cable Tie 100/BG (AL-08-18-9-C)
- SOLARTECH POWER Polycrystalline Solar Panel, 30 W, 17.3V DC, 1.77 A, 36 Cells, Junction Box (SPM030P-F)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wall Plate 1Gang Dplx Recpt Iv (PJS8V)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- Eaton Wiring Devices Wall Plates