Shop All Wall Plates
Eaton Wiring Devices
Wall Plate 1Gng Dplx Recpt Red
Mfr # 5132RD-BOX
Zoro # G306887104
product price: $13.49
/pk 15, $0.90/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Single-gang
- Color Red
- Material Nylon
- Type Wallplate
- Cutout Duplex receptacle
Product Information
- Brand Eaton Wiring Devices
- MFR # 5132RD-BOX
- Zoro # G306887104
- UPC # 32664461101
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Width | 2.75 IN |
Product Height | 4.5 IN |
Product Length/Depth | .06 IN |
Wallplate Size | Standard |
Details
Number of Gangs | Single-gang |
Color | Red |
Material | Nylon |
Type | Wallplate |
Cutout | Duplex receptacle |
Certifications | cULus Listed |
Description
Hobby Paint Purple 2Oz, 3PK, 15PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head, Flexible Rod, Top, IP67 (D4A0014N)
- SIEMENS Load Center, PN, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (PN2040B1200C)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (192)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- Eaton Wiring Devices Wall Plates