Shop All Wall Plates
Eaton Wiring Devices
Toggle Wallplate, Number of Gangs: 5 White
Mfr # 3933140
Zoro # G504020464
original price:
$28.81
13% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color White
Product Information
- Brand Eaton Wiring Devices
- MFR # 3933140
- Zoro # G504020464
- Country of Origin China
- Category Wall Plates
Details
Item | Toggle Wallplate |
Number of Gangs | 5 |
Color | White |
Description
Molded from non-flammable polycarbonate. Virtually unbreakable, with high structural rigidity, long-term form retention and superior impact and abrasion resistance. Screw-catch feature holds mounting screws captive and simplifies installation. Matching screws provided. High gloss finish is soil resistant.
Features- Wall plates
- 5-gang toggle
- Polycarbonate
- Color - white
- Mid-size - 4.875 x 10.375 in.
- Dimension - 11.00 x 13.75 x 13.50 in.
- Item weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1K1210U7)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Rectangular, Aluminum, Toggle Switch (5126-0)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES 1G Decor Wall Plate Wht (2151W-BOX)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-50)
- Eaton Wiring Devices Wall Plates