Shop All Toggle Switches
Eaton Wiring Devices
Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White
Mfr # 1303-7W
Zoro # G707373138
product price: $2.75
/ea
Sold in multiples of 10 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 3.28 IN
- Width .88 IN
- Length 1.31 IN
- Connector Type Screw
Product Information
- Brand Eaton Wiring Devices
- MFR # 1303-7W
- Zoro # G707373138
- UPC # 32664750908
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 3.28 IN |
Width | .88 IN |
Length | 1.31 IN |
Allowable Wire Size | #14 - 10 AWG |
Details
Color | White |
Connector Type | Screw |
Mounting Type | Flush |
Number Of Poles | Single-pole |
Wiring Method | Back and side, push wire |
Number of Ways | Three-way |
Load Type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Voltage Rating | 120V |
Description
Longer, wider strap on toggle switches provides 40 more contact area to wallboard Virtually eliminates floating installations Industrial design camaction mechanism insures quiet switch action Patented builtin wire stripper for 14 and 12 wire to speed installation Unbreakable top and bottom housing eliminates callbacks due to jobsite breakage Patented builtin wire looper for prelooping Threeway switches feature additional pushin common termination for feedthrough tapping Pushin terminals accept 14 solid wire only Side wire terminals accept up to 10 solid or stranded wire Tricombo screws accept slotted, Phillips and Robertson head tools for installations in both the US and Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- EUCHNER Connector Plug, For CES-AZ-ES-04B (CES-EA-TC-AK08-104776)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- EATON WIRING DEVICES EATON Decorator Switch, 15 A, 120277 V, Thermoplastic Housing Material, White (7501W-10-L)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM724-D-4B-B)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- CALTERM Switch Toggle Glow Blue 20A (40240)
- Eaton Wiring Devices Switches