Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Quiet 2P 20A Brn
Mfr # CS220B
Zoro # G506890690
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Two-pole
- Color Brown
- Wiring Method Side wire
- Type Toggle switch
- Material PVC
Product Information
- Brand Eaton Wiring Devices
- MFR # CS220B
- Zoro # G506890690
- UPC # 32664488306
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Product Width | .902 IN |
Product Height | 4.2 IN |
Allowable Wire Size | #14-10 AWG |
Details
Switch Type | Two-pole |
Color | Brown |
Wiring Method | Side wire |
Type | Toggle switch |
Material | PVC |
Application | Commercial |
Voltage Rating | 120/277 V |
Connector Type | Screw |
Mounting Type | Flush |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Number Of Poles | Two-pole |
Certifications | cULus Listed |
Amperage Rating | 20A |
Terminal Enclosure Material T | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- SOUTHWIRE 143 9' Repl PWR Cord (98580008)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- EATON WIRING DEVICES Toggle Switch, 20 A, 120/277 V, Screw Terminal, Nylon Housing Material, Black (CS120BK)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Switch 2Toggle 1P/1P Grd Brown (271B-BOX)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- Eaton Wiring Devices Wall Switches