Shop All Rocker Switches
Eaton Wiring Devices
Switch Cord Spft 3Amp Hd Ivory
Mfr # 933V-BOX
Zoro # G406890745
original price:
$9.58
22% off
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified; NAFTA Compliance
- Width 2.54 in
- Length 0.92 in
- Height 1.44 in
- Color Ivory
Product Information
- Brand Eaton Wiring Devices
- MFR # 933V-BOX
- Zoro # G406890745
- UPC # 32664662911
- Country of Origin United States
- Category Rocker Switches
Dimensions
Width | 2.54 in |
Length | 0.92 in |
Height | 1.44 in |
Details
Item | Cord Switch |
Standards | CSA Certified; NAFTA Compliance |
Color | Ivory |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contact Overload Relay, 1NC (9998SO1)
- NVENT HOFFMAN Sealing Plate, Wireway, Steel, 6in.Hx6in.L (F66LSGQR)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 40A, Time-Delay, 250V AC, Cylindrical (FRN-R-40)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- SEA DOG Switch-Rckr Mo/F, #420212-1 (420212-1)
- LOWELL Rocker Switch Momentary (RPSW-MP)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch LED, SPDT, 5A@30VDC (SIBLS)
- Eaton Wiring Devices Switches