Shop All Rocker Switches
Eaton Wiring Devices
Switch Cord Spft 3Amp Hd Brown
Mfr # BP933B
Zoro # G206890716
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3 in
- Width 2.63 in
- Height 5.5 in
Product Information
- Brand Eaton Wiring Devices
- MFR # BP933B
- Zoro # G206890716
- UPC # 32664662881
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Length | 1.3 in |
Width | 2.63 in |
Height | 5.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84)
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- JR PRODUCTS ON/OFF ROCKER SWITCH, WHITE (12035)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG7)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- Eaton Wiring Devices Switches