Shop All Wall Switches
Eaton Wiring Devices
Switch 2Toggle 3Wy/3Wy Grd Wht
Mfr # 276W-BOX
Zoro # G706890582
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (2) Three-way
- Color White
- Wiring Method Back and side
- Width 1.75 IN
- Application Commercial
Product Information
- Brand Eaton Wiring Devices
- MFR # 276W-BOX
- Zoro # G706890582
- UPC # 32664161605
- Country of Origin United States
- Category Wall Switches
Dimensions
Width | 1.75 IN |
Length | 4.25 IN |
Height | 1.88 IN |
Allowable Wire Size | #14 - #12 AWG |
Details
Switch Type | (2) Three-way |
Color | White |
Wiring Method | Back and side |
Application | Commercial |
Type | Standard |
Material | Thermoplastic |
Voltage Rating | 120/277V |
Configuration | Two toggle switches |
Mounting Type | Flush |
Amperage Rating | 15A |
Actuator | Toggle |
Closure Type | Maintained |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4021C)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Decor Sngl Swtch120/277V (05601-2TS)
- EATON WIRING DEVICES Switch 2Toggle 1P/1P Grd White (271W-BOX)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- Eaton Wiring Devices Lighting Controls