Shop All Wall Switches
Eaton Wiring Devices
Switch 2 Toggle 3Wy/3Wy Grd Iv
Mfr # 276V-BOX
Zoro # G906890641
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (2) Three-way
- Color Ivory
- Wiring Method Back and side
- Type Standard
- Material Thermoplastic
Product Information
- Brand Eaton Wiring Devices
- MFR # 276V-BOX
- Zoro # G906890641
- UPC # 32664161506
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 4.38 IN |
Product Height | 1.88 IN |
Allowable Wire Size | #14 - #12 AWG |
Product Width | 1.75 IN |
Details
Switch Type | (2) Three-way |
Color | Ivory |
Wiring Method | Back and side |
Type | Standard |
Material | Thermoplastic |
Application | Commercial |
Operating Temperature | -20-60ËšC |
Contact Type | Brass |
Actuator | Toggle |
Device Grade | Commercial |
Connector Type | Screw |
Mounting Type | Flush |
Closure Type | Maintained |
Style Type | Duplex |
Certifications | cULus Listed |
Voltage Rating | 120/277 V |
Configuration | Two toggle switches |
Amperage Rating | 15A |
Number of Ways | (2) Three-way |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLLS025)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- EATON WIRING DEVICES Switch 2Toggle 3Wy/3Wy Grd Wht (276W-BOX)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES Switch Recpt/Togg Tr 1P15A Brn (TR274B)
- EATON WIRING DEVICES Decor Sngl Swtch120/277V (05601-2TS)
- EATON WIRING DEVICES COMMERCIAL GRADE DECORATOR SWITCH (7621W-BOX)
- HUBBELL Wall Switch, Rocker Style, White, 1/2 HP (DS120NLWH)
- Eaton Wiring Devices Wall Switches