Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single Comm 3Wre 20A Wht
Mfr # 1877W-BOX
Zoro # G606890699
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Width .87 IN
- Wiring Method Side
- Height 4.19 IN
- Color White
Product Information
- Brand Eaton Wiring Devices
- MFR # 1877W-BOX
- Zoro # G606890699
- UPC # 32664311703
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | .87 IN |
Height | 4.19 IN |
Length | 1.31 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Mounting Type | Flush |
Wiring Method | Side |
Color | White |
Material | PVC |
Number Of Poles | Two-pole |
Design Type | Receptacle |
Nema Configuration | 5-20R |
Style Type | Single |
Voltage Rating | 125V |
Receptacle Type | Two-pole, three-wire, grounding |
Amperage Rating | 20A |
Number Of Wires | Three-wire |
Contact Material | Brass |
Connection Type | Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 6 sol to 2 sol (2H)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- TRIPP LITE SmartRack Mounting Rail Kit, 23in wide (SRVRTRAIL23)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/3W 50A (32B-BOX)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- Eaton Wiring Devices Single Straight Blade Receptacles