Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single Comm 3Wre 15A Brn
Mfr # 817B-BOX
Zoro # G806890758
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Side
- Color Brown
- Mounting Type Flush
- Height 3.28 IN
- Material PVC
Product Information
- Brand Eaton Wiring Devices
- MFR # 817B-BOX
- Zoro # G806890758
- UPC # 32664182303
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 3.28 IN |
Length | 1.31 IN |
Width | .83 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Wiring Method | Side |
Color | Brown |
Mounting Type | Flush |
Material | PVC |
Design Type | Receptacle |
Number Of Wires | Three-wire |
Nema Configuration | 5-15R |
Connection Type | Screw |
Amperage Rating | 15A |
Receptacle Type | Two-pole, three-wire, grounding |
Contact Material | Brass |
Style Type | Single |
Voltage Rating | 125V |
Number Of Poles | Two-pole |
Description
Cmas Decor Santa Plate, 6PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- MULBERRY Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Single Receptacle (30525)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41381-0000000)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- Eaton Wiring Devices Single Straight Blade Receptacles