Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single 6Wre 30A 120/250V
Mfr # L1430R
Zoro # G506890645
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Severe duty locking plug
- Material Nylon
- Wiring Method Back
- Application Industrial
- Color Black
Product Information
- Brand Eaton Wiring Devices
- MFR # L1430R
- Zoro # G506890645
- UPC # 32664534904
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Product Width | 3.5 IN |
Product Length/Depth | 6.5 IN |
Allowable Wire Size | #16-12 AWG |
Product Height | 1.5 IN |
Details
Special Features | Severe duty locking plug |
Material | Nylon |
Wiring Method | Back |
Application | Industrial |
Color | Black |
Receptacle Type | Single |
Face/Body Material | Nylon |
Certifications | UL Listed |
Device Grade | Commercial specification grade |
Nema Configuration | L14-30 |
Amperage Rating | 30A |
Operating Temperature | -40°C to 70°C (-40°F to 158°F) |
Voltage Rating | 125/250 V |
Number Of Wires | Four-wire, grounding |
Contact Material | Brass |
Design Type | Single receptacle |
Type | Locking receptacle |
Number Of Poles | Three-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 1100' Length - Blue (WL903BSP-BLUE)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-10)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- Eaton Wiring Devices Straight Blade Devices