Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recpt Single 3Wre 20A 250V Wht
Mfr # 1876W-BOX
Zoro # G706890636
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Color White
- Special Features Auto-ground, box-packaging
- Material PVC
- Wiring Method Side
Product Information
- Brand Eaton Wiring Devices
- MFR # 1876W-BOX
- Zoro # G706890636
- UPC # 32664752582
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Width | .83 IN |
Product Length/Depth | 1.31 IN |
Product Height | 4.19 IN |
Details
Mounting Type | Flush |
Color | White |
Special Features | Auto-ground, box-packaging |
Material | PVC |
Wiring Method | Side |
Application | Commercial |
Contact Material | Brass |
Number Of Poles | Two-pole |
Certifications | cULus Listed |
Number Of Wires | Three-wire |
Amperage Rating | 20A |
Device Grade | Commercial specification grade |
Face/Body Material | Nylon face, PVC bottom |
Design Type | Straight blade |
Style Type | Standard |
Voltage Rating | 250V |
Receptacle Type | Single |
Nema Configuration | 6-20R |
Device Type | Receptacle |
Connection Type | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- RIG RITE Rig Rite 1020 24V Marine Circuit Breaker with Manual Reset - 20 Amp (1020)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMF-1-6/10)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, White (HBL415W)
- Eaton Wiring Devices Straight Blade Devices