Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
RECPT DUPLEX STD DECR 15A WHT
Mfr # 1107W-BOX
Zoro # G707658228
product price: $5.25
/ea
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex
- Mounting Type Flush
- Material Thermoplastic
- Color White
- NEMA Configuration 5-15R
Product Information
- Brand Eaton Wiring Devices
- MFR # 1107W-BOX
- Zoro # G707658228
- UPC # 32664752469
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14-8 AWG |
Product Width | .69 IN |
Product Length/Depth | 1.3 IN |
Product Height | 3.81 IN |
Description
Longer, wider strap provides 40 percent more contact area to wall board Virtually eliminates floating installations Builtin wire stripper for number 14 and number 12 wire and wire looper for prelooping Combination slotPhillips head mounting and terminal screws for installation with power screwdrivers Terminal screws backed out ready for wiring Side wire terminals accept up to number 10 solid or stranded wire Pushin terminals accept number 14 solid wire Temperature range of 40 to 65 degrees C Meets all UL 498 requirements, file no E15058, Fed Specs WC596G, NOM Certified, CSA Certified, C222 no42 Standard Grade file no6914 623301 Meets flammability requirements per UL94, V2 rated 15 amp, 125 volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R, 12 Inch 12AWG/3 Cord (RVA1501)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- Eaton Wiring Devices Duplex Straight Blade Receptacles