Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recpt Duplex Hosp 3Wire 20A Iv
Mfr # AH8300V
Zoro # G406890769
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 1.3 in
- Certifications UL
- Product Width .88 in
- Product Height 4.19 in
Product Information
- Brand Eaton Wiring Devices
- MFR # AH8300V
- Zoro # G406890769
- UPC # 32664705113
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.3 in |
Product Width | .88 in |
Product Height | 4.19 in |
Details
Certifications | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (NOS-25)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- EATON WIRING DEVICES Recept Dplx Tp/Rs 15A 2P 3W Sg (TR1107SG-SP-L)
- EATON WIRING DEVICES RECPT DUPLEX STD DECR 15A WHT (1107W-BOX)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES Rcpt Dplx Af/Gf Tr Iv 15A 125V (TRAFGF15V-K-L)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- Eaton Wiring Devices Straight Blade Devices