Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recept/Surface Mt
Mfr # 1252
Zoro # G506890621
original price:
$21.35
2% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 IN
- Height 9 IN
- Style Power
- Material Glass-filled nylon
- Mounting Type Surface
Product Information
- Brand Eaton Wiring Devices
- MFR # 1252
- Zoro # G506890621
- UPC # 32664306501
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 5 IN |
Height | 9 IN |
Length | 2.25 IN |
Allowable Wire Size | #12 - 4 AWG |
Details
Style | Power |
Material | Glass-filled nylon |
Mounting Type | Surface |
Wiring Method | Back and bottom |
Color | Black |
Design Type | Receptacle |
Voltage Rating | 250V |
Amperage Rating | 50A |
Number Of Poles | Two-pole |
Nema Configuration | 6-50R |
Number Of Wires | Three-wire |
Receptacle Type | Two-pole, three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-MIX4-10)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/3W 50A (32B-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (8300HBREDTR)
- Eaton Wiring Devices Straight Blade Devices