Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Wht 2Pole 20A/125V
Mfr # TRBR20W-BXSP
Zoro # G106890779
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Back and side
- Mounting Type Flush
- NEMA Configuration 5-20R
- Color White
- Length 1.24 IN
Product Information
- Brand Eaton Wiring Devices
- MFR # TRBR20W-BXSP
- Zoro # G106890779
- UPC # 32664668753
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.24 IN |
Width | .79 IN |
Height | 4 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Wiring Method | Back and side |
Mounting Type | Flush |
NEMA Configuration | 5-20R |
Color | White |
Type | Duplex |
Material | PVC |
Amperage Rating | 20A |
Style Type | Standard |
Connection Type | Screw |
Contact Material | Brass |
Number Of Wires | Three-wire |
Receptacle Type | Two-pole, three-wire, grounding |
Number Of Poles | Two-pole |
Design Type | Receptacle |
Voltage Rating | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw (774016)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- GROTE 8 AWG Heat Shrink Ring Terminal 3/8" Stud PK (84-2427)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- Eaton Wiring Devices Straight Blade Devices