Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Sngl 2P3W 15A 125V
Mfr # CWL515R
Zoro # G406890660
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.79 IN
- Material Glass-filled nylon
- Color Black
- Width 1.91 IN
- Application Industrial
Product Information
- Brand Eaton Wiring Devices
- MFR # CWL515R
- Zoro # G406890660
- UPC # 40893676845
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Length | 1.79 IN |
Width | 1.91 IN |
Height | 4.52 IN |
Allowable Wire Size | #14-8 AWG |
Details
Material | Glass-filled nylon |
Color | Black |
Application | Industrial |
Wiring Method | Back and side |
Operating Temperature | -40° to 115°C |
Number Of Poles | Two-pole |
Nema Configuration | L5-15 |
Amperage Rating | 15A |
Design Type | Single |
Voltage Rating | 125V |
Number Of Wires | Three-wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT STW 12/3 15A to 20A 125V UL Listed Adapter Cord 20A T-blade (515520-012UL)
- EATON 60A Air Cond Disconnect (DPB222RP)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- Eaton Wiring Devices Straight Blade Devices