Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Pwr Surf 3P/4W 50A
Mfr # 1212
Zoro # G006890596
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-filled nylon
- Style Power
- Height 10 IN
- Length 2.5 IN
- Width 5 IN
Product Information
- Brand Eaton Wiring Devices
- MFR # 1212
- Zoro # G006890596
- UPC # 32664304309
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 10 IN |
Length | 2.5 IN |
Width | 5 IN |
Allowable Wire Size | #12 - 4 AWG |
Details
Material | Glass-filled nylon |
Style | Power |
Wiring Method | Back |
Mounting Type | Surface |
Color | Black |
Number Of Wires | Four-wire |
Voltage Rating | 125/250V |
Receptacle Type | Three-pole, four-wire, grounding |
Amperage Rating | 50A |
Nema Configuration | 14-50R |
Design Type | Receptacle |
Connection Type | Screw |
Number Of Poles | Three-pole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501)
- BLACKBURN Split-Bolt Connector, 8 sol to 4 sol (4H)
- EATON BUSSMANN Automotive Fuse, ATR Series, 25A, 32V DC, Non-Indicating (BP/ATR-25-RP)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHITR)
- Eaton Wiring Devices Single Straight Blade Receptacles