Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Pwr Surf 3P/3W 30A
Mfr # 125
Zoro # G906890825
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Wiring Method Back
- Color Black
- Special Features Dryer
- Material Glass-filled nylon
Product Information
- Brand Eaton Wiring Devices
- MFR # 125
- Zoro # G906890825
- UPC # 32664196508
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Allowable Wire Size | #12 - 4 AWG |
Product Width | 5 IN |
Product Height | 10 IN |
Product Length/Depth | 2.12 IN |
Details
Mounting Type | Flush |
Wiring Method | Back |
Color | Black |
Special Features | Dryer |
Material | Glass-filled nylon |
Style | Power |
Receptacle Type | Three-pole, three-wire, non grounding |
Certifications | CSA Certified |
Used With | S80 |
Connection Type | Screw |
Voltage Rating | 125/250 V |
Amperage Rating | 30A |
Design Type | Receptacle |
Nema Configuration | 10-30R |
Number Of Poles | Three-pole |
Number Of Wires | Three-wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 20A, 3 Pole, 277/480V AC (GHB3020)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 1000A, 300V AC, Non-Indicating (A3T1000)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- Eaton Wiring Devices Straight Blade Devices