Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Pwr Flush 3P/3W 50A
Mfr # 32B-BOX
Zoro # G606890668
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 2.25 IN
- Product Width 6 IN
- Product Length/Depth 8.5 IN
- Certifications UL Listed
Product Information
- Brand Eaton Wiring Devices
- MFR # 32B-BOX
- Zoro # G606890668
- UPC # 32664198403
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Product Height | 2.25 IN |
Product Width | 6 IN |
Product Length/Depth | 8.5 IN |
Details
Certifications | UL Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Long - Gray (HS369-S100-GRAY)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- Eaton Wiring Devices Straight Blade Devices