Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Pwr 2P/3W 30A 125V
Mfr # 1263-BOX
Zoro # G106890717
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Color Brown
- Style Power
- Material Glass-filled nylon
- Wiring Method Back
Product Information
- Brand Eaton Wiring Devices
- MFR # 1263-BOX
- Zoro # G106890717
- UPC # 32664307003
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Allowable Wire Size | #12 - 4 AWG |
Product Width | 2.94 IN |
Product Height | 2.25 IN |
Product Length/Depth | 3.88 IN |
Details
Mounting Type | Flush |
Color | Brown |
Style | Power |
Material | Glass-filled nylon |
Wiring Method | Back |
Voltage Rating | 125V |
Design Type | Receptacle |
Number Of Poles | Two-pole |
Certifications | CSA Certified |
Connection Type | Screw |
Receptacle Type | Two-pole, three-wire, grounding |
Nema Configuration | TT-30R |
Number Of Wires | Three-wire |
Amperage Rating | 30A |
Used With | 83 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (24W04)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG406SST)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/3W 50A (32B-BOX)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (5262BBLK)
- Eaton Wiring Devices Single Straight Blade Receptacles