Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Dplx Ivory 20A/125V
Mfr # CR20V
Zoro # G006890770
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Height 4 IN
- Length 1.24 IN
- Width .79 IN
- Wiring Method Side
Product Information
- Brand Eaton Wiring Devices
- MFR # CR20V
- Zoro # G006890770
- UPC # 32664489181
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4 IN |
Length | 1.24 IN |
Width | .79 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Mounting Type | Flush |
Wiring Method | Side |
Color | Ivory |
Material | PVC |
Type | Duplex |
NEMA Configuration | 5-20R |
Contact Material | Brass |
Design Type | Receptacle |
Style Type | Standard |
Number Of Poles | Two-pole |
Voltage Rating | 125V |
Receptacle Type | Two-pole, three-wire, grounding |
Connection Type | Screw |
Amperage Rating | 20A |
Number Of Wires | Three-wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1816CSWW)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- COOPER WIRING Receptacle 15A Deco Duplex 125V Wht (TR1107W)
- Eaton Wiring Devices Straight Blade Devices