Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle 30A 250V Blk
Mfr # 1234-BOX
Zoro # G106890847
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Wiring Method Back
- Material Glass-filled nylon
- Color Black
- Style Power
Product Information
- Brand Eaton Wiring Devices
- MFR # 1234-BOX
- Zoro # G106890847
- UPC # 32664306303
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Allowable Wire Size | #12 - 4 AWG |
Product Length/Depth | 2.25 IN |
Product Height | 3.88 IN |
Product Width | 2.38 IN |
Details
Mounting Type | Flush |
Wiring Method | Back |
Material | Glass-filled nylon |
Color | Black |
Style | Power |
Certifications | UL Listed |
Number Of Poles | Two-pole |
Connection Type | Screw |
Number Of Wires | Three-wire |
Nema Configuration | 6-30R |
Receptacle Type | Two-pole, three-wire, grounding |
Amperage Rating | 30A |
Voltage Rating | 250V |
Design Type | Receptacle |
Used With | S42 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Cap, 30mm, Amber (9001A22)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP281)
- GIOVENZANA Switch, Current Rated 32 A, 600V AC, Red (A-101706G)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/3W 50A (32B-BOX)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- Eaton Wiring Devices Straight Blade Devices