Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci Tr Slftst20A Wh
Mfr # TRSGF20W
Zoro # G306890623
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-20R
- Color White
- Application Residential|Commercial
- Features Tamper resistant
- Type Self-test
Product Information
- Brand Eaton Wiring Devices
- MFR # TRSGF20W
- Zoro # G306890623
- UPC # 32664739989
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Height | 4.625 in |
Product Length/Depth | 2.813 in |
Allowable wire size | #14 - 10 AWG |
Product Width | 2 in |
Details
NEMA Configuration | 5-20R |
Color | White |
Application | Residential|Commercial |
Features | Tamper resistant |
Type | Self-test |
Certifications | cULus Listed |
Amperage Rating | 20 A |
Receptacle type | Two-pole, three-wire, grounding |
Device Type | Receptacle |
Environmental conditions | Tamper resistant |
Circuit interrupter type | GFCI |
Mounting method | Flush |
Face/body material | PVC |
Voltage Rating | 125V |
Wiring method | Back and side wire |
Contact material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- GARDNER BENDER Pull Switch, Brass, SPST (GSW-32)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3694)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON GFI Receptacle (GFTR2-GY)
- Eaton Wiring Devices GFCI Receptacles