Shop All Straight Blade Plugs
Eaton Wiring Devices
Plug Strt Bld 2P Yel 15A 125V
Mfr # 4862-BOX
Zoro # G307042915
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Number of Wires 2
- Number of Poles 2
- Material Vinyl
Product Information
- Brand Eaton Wiring Devices
- MFR # 4862-BOX
- Zoro # G307042915
- UPC # 32664340703
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Height | 1.5 IN |
Width | 1.5 IN |
Wire Size | #18-12 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 1-15P |
Number of Wires | 2 |
Number of Poles | 2 |
Material | Vinyl |
Application | Commercial |
Standards | UL |
Special Features | Non-grounding |
Connection Orientation | Straight blade |
Housing Color | Yellow |
Number Of Poles | Two-pole |
Body Material | Vinyl |
Connection Type | Screw |
Wiring Method | Back wire |
Current Rating | 15A |
Grounding | Non-Grounding |
Weight (Lbs.) | .08 LB |
Number Of Wires | Two-wire |
Body Style | Straight body |
Contact Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, 20 A, 250V, Red. (HBL5462R)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- EATON WIRING DEVICES 1-15 Nema Polarized W/Cord Clp (SA940)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5466C)
- Eaton Wiring Devices Straight Blade Plugs