Shop All Locking Plugs
Eaton Wiring Devices
Plg Lck 30A 250V Blk
Mfr # L630P
Zoro # G806900754
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Material Thermoplastic
- NEMA Configuration L6-30
- Color White
- Application Industrial
Product Information
- Brand Eaton Wiring Devices
- MFR # L630P
- Zoro # G806900754
- UPC # 32664393501
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.25-0.69 in |
Details
Amps - Plugs and Receptacles | 30A |
Material | Thermoplastic |
NEMA Configuration | L6-30 |
Color | White |
Application | Industrial |
Operating Temp. | -20 to 60 A deg C (-4 to 140 °F) |
Number Of Wires | Grounding |
Number Of Poles | Two-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5352BL)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- EATON WIRING DEVICES Plg Lck 20A 125V Blk (L1420P)
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- EATON WIRING DEVICES Range Nylon Locking Plug (CWL515P)
- HUBBELL 20A Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431S)
- Eaton Wiring Devices Locking Plugs